Insulated 28, Men's Waterproof Insulated Work Boot, 10.5 EEE, Leather, 8 in Height, Brown

  • Mfr # CA9028

  • Zoro # G9066197


product price:  $240.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Footwear Width
EEE
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9028
Zoro #
G9066197
UPC #
726363499281
Country of Origin
Viet Nam

Dimensions

Size
10.5
Footwear Width
EEE
Height
8 in
Heel Height
3/4 in
Width
EEE
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Waterproof Insulated Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Insulated 28
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Leather
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Insulation Weight
800 g
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Style Number
CA9028
Upper Material Description
Leather
Outsole Material
Rubber
Chemical Resisting Sole
No
Liner Material
Nylon
Waterproof Type
Scubaliner
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Ninety Degree Heel
No
Upper Boot Material
All Leather
Conductive
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
Thinsulate
Static Dissipative
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Puncture Resistant Insole
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Safety Criteria
Cold-Insulated, Conductive (CD), Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Metatarsal Guard
No
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Defined Heel
Insulation Technology
Thinsulate(R)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Technology
Tailbrelle(R)
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Insulation Weight (PRINT)
800 g
Construction
Welted
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA9028

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.