Footwear Style
|
Loafer Shoe
|
Toe Type
|
Composite
|
Gender
|
Men's
|
Color
|
Brown
|
Upper Color
|
Brown
|
Upper Boot Material
|
All Leather
|
Waterproof
|
Yes
|
Item
|
Loafer Shoe
|
Features
|
Triple Tuff Polyurethane Removable Footbed
|
Heel Style
|
Flat Heel
|
Liner Material
|
Mesh
|
Footwear Construction
|
Cemented
|
Non-Marking Upper
|
No
|
Footwear Sole Pattern
|
Shallow lug
|
Non Metallic Upper
|
Yes
|
Standards
|
ASTM F2413 18
|
Upper Material Description
|
Nubuck Umber Leather
|
Chain Saw Cut Resistant
|
No
|
Manufacturers Suggested Sole Slip Rating
|
Not Rated
|
Waterproof Type
|
None
|
Lugs
|
Rubber
|
Metatarsal Guard Style
|
None
|
Closure Type
|
Slip on
|
SATRA Rating- Heel Slip on Quarry Tile
|
(Dry) 0.91 (wet)0.75
|
Conductive
|
No
|
Shank Material
|
Nylon
|
Toe Shape
|
Round
|
Insulated
|
No
|
Last Number or Name
|
5595
|
Insulation Type
|
None
|
Completely Non Metallic
|
Yes
|
Electrical Hazard Rated
|
No
|
Removable Insole
|
Yes
|
Puncture Resistant Insole
|
No
|
SATRA Rating- Forefoot Slip on Quarry Tile
|
(Dry):089, (wet):067
|
Insole System
|
EVA, Removable
|
Midsole Material
|
EVA
|
Upper Material
|
Leather
|
Static Dissipative
|
Yes
|
Footwear Closure Type
|
Slip on
|
Oil Resisting Sole
|
Yes
|
Non-Marking Sole
|
No
|
Slip Resistant
|
Yes
|
Insole Color
|
Black
|
Footwear Construction Type
|
Cemented
|
Metatarsal Guard
|
No
|
Footwear Shank Type
|
None
|
Style Number
|
CA5595
|
Outsole Material
|
Rubber
|
Resists
|
Oils, Slips
|
Wide Toe Cap
|
No
|
Heat Resistant
|
No
|
For Outdoor Traction
|
No
|
Midsole Technology
|
Cement Construction
|
CSA Footwear Standard
|
Not Specified
|
Chemical Resisting Sole
|
No
|
Insole Material
|
Polyurethane
|
Ninety Degree Heel
|
No
|
Outsole Color
|
Brown
|
Footwear Shank
|
Yes
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (wet) 0.67 (dry) 0.89
|
Outsole Technology
|
Rubber
|
Predominant Footwear Color
|
Brown
|
Metal Chip Resisting Sole
|
No
|
Toe Style
|
Round Toe
|
Slip-Resistance Value - SATRA Forefoot - Wet
|
0.67
|
All-Leather Upper
|
Yes
|
Maximum Heat Rating
|
Not Rated
|
Construction
|
Cemented
|
Heel Definition
|
Flat Heel
|
Insole Technology
|
Removable
|
Slip-Resistance Value - SATRA Forefoot - Dry
|
0.89
|
Closure
|
Slip On
|
Toe Cap Material
|
Composite
|
Style Family
|
Loafer Shoe
|
Slip-Resistance Value - SATRA Heel - Wet
|
0.75
|
Slip-Resistance Value - SATRA Heel - Dry
|
0.91
|
Ninety-Degree Heel (PRINT)
|
No
|
Upper Material (PRINT)
|
Leather
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Metatarsal Guard (PRINT)
|
No
|
Outsole Material (PRINT)
|
Rubber
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Not Rated
|
Maximum Heat Rating (PRINT)
|
Not Rated
|
Shank Material (PRINT)
|
Nylon
|
Midsole Technology (PRINT)
|
Cemented
|
ASTM Standards Met (PRINT)
|
Compression (C), Static Dissipative (SD), Impact (I)
|
Chemical-Resisting Sole (PRINT)
|
No
|
Outsole Technology (PRINT)
|
Rubber
|
Liner Material (PRINT)
|
Mesh
|
Midsole Material (PRINT)
|
EVA
|
Puncture-Resistant Sole (PRINT)
|
No
|
Insole Material (PRINT)
|
Polyurethane
|
Gender (PRINT)
|
Men's
|
Puncture-Resistant Sole
|
No
|
ASTM Standards Met
|
Compression (C), Static Dissipative (SD 100), Impact (I)
|
Manufacturer-Suggested Sole Slip Rating
|
Not Rated
|
Metal Chip-Resisting Sole
|
No
|
Ninety-Degree Heel
|
No
|
Oil-Resisting Sole
|
Yes
|
Chemical-Resisting Sole
|
No
|