Men's 6-Inch Work Boot, 10 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616343


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G8616343
UPC #
094729094822
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Height
6 in
Heel Height
3/4 in
Footwear Width
2E
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable AG7
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.56
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Conductive
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Insulated
No
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Metatarsal Guard
External
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Heat Resistant
No
Series
599
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Welted
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.