
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 14D
Mfr # A8815-14D
Zoro # G522926106
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Outsole Material
Rubber
Series
Blacksmith
Style Number
A8815
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-14D
Zoro #
G522926106
UPC #
810151187938
Country of Origin
China
Dimensions
Size
14
Footwear Width
D
Width
D
Details
Gender
Men
Outsole Material
Rubber
Series
Blacksmith
Item
Boot
Style Number
A8815
Closure Type
Lace Up
Midsole Material
EVA
Waterproof
Yes
Removable Insole
Yes
Metatarsal Guard (Yes, No)
No
Toe Type
Aluminum
Liner Material
Textile
Upper Material
Leather
Standards
AT, EH, WP, SR
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.