Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7344379


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7344379
UPC #
726363672912
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Waterproof Type
None
Last Number or Name
Dormite
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Footwear Shank Type
Non-Metallic
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
For Outdoor Traction
No
Metatarsal System
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Insulation Type
None
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.81
Insulated
No
Ninety Degree Heel
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Insole System
Removable EVA
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Removable Insole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.65
Shank Material
Non-Metallic
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Insole Technology
Removable
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Oily
0.27
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.