Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070327


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070327
UPC #
726363596331
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Insole System
EVA
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Not Rated
Non Metallic Upper
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Footwear Construction Type
Direct Attached
Insulated
No
Static Dissipative
No
Ninety Degree Heel
No
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Scubaliner
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Chemical Resisting Sole
No
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated Rubber
Electrical Hazard Rated
Yes
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
Marlboro Lo Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Definition
Defined Heel
Insole Material
EVA
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.