Men's 6-Inch Work Boot, 12 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616291


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G8616291
UPC #
094729100578
Country of Origin
Viet Nam

Dimensions

Size
12
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Conductive
No
Insulated
No
Non Metallic Upper
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.73
Completely Non Metallic
No
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
External
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Series
599
Metatarsal Guard Style
External
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Construction
Welted
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.