
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 9.5EE
Mfr # A8816-9.5EE
Zoro # G022926187
product price:Â $126.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Color
Black
Series
Blacksmith
Removable Insole
Yes
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-9.5EE
Zoro #
G022926187
UPC #
810151188461
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
EE
Width
EE
Details
Outsole Material
Rubber
Color
Black
Series
Blacksmith
Removable Insole
Yes
Waterproof
Yes
Standards
AT, EH, WP, SR
Midsole Material
EVA
Gender
Men
Upper Material
Leather
Toe Type
Aluminum
Liner Material
Textile
Item
Boot
Style Number
A8816
Metatarsal Guard (Yes, No)
No
Closure Type
Lace Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.