Men's 6-Inch Work Boot, 12 EE, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070336


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070336
UPC #
726363596232
Country of Origin
China

Dimensions

Size
12
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
No
Upper Material Description
Leather
Shank Material
Steel
Standards
ASTM F2413-18
Waterproof Type
Scubaliner
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Sole Pattern
Cleated Rubber
Insulated
No
Static Dissipative
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Series
Marlboro Lo Steel Toe
Heel Definition
Defined Heel
Insole Material
EVA
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Direct Attached
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.