Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G505258460

product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A8225
Zoro #
G505258460
UPC #
617420222792
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Liner Material
Nylon
Heat Resistant
Yes
Metatarsal Guard
No
Footwear Shank
Yes
Non Metallic Upper
No
Upper Color
Brown
Footwear Construction
Direct Attach
Outsole Color
Black
Insole System
Removable
Ninety Degree Heel
Yes
Insole Color
Black
Shank Material
Nylon
Lugs
Metal
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Resists
Oils, Slips
Closure Type
Lace Up
Upper Material Description
Leather
Insulation Type
None
Heel Style
Defined Heel
Toe Shape
Round
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Completely Non Metallic
No
Toe Style
Round Toe
For Outdoor Traction
Yes
Wide Toe Cap
No
Insole Material
Memory Foam
Footwear Shank Type
Nylon
Footwear Closure Type
Front Lace
Last Number or Name
8225
Midsole Technology
Direct Attach
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Removable Insole
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Cemented
Conductive
No
CSA Footwear Standard
No
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insulated
No
Midsole Material
Polyurethane
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Static Dissipative
No
Laces Color
Black
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Defined Heel
Construction
Cemented
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.