Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7274902


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3558
Zoro #
G7274902
UPC #
726363673049
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Static Dissipative
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.65
Last Number or Name
Dormite
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Wide Toe Cap
No
Insole System
Removable EVA
Footwear Closure Type
Lace Up
Insulated
No
Metatarsal System
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Conductive
No
Ninety Degree Heel
No
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Shank Material
Non-Metallic
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Liner Material
Mesh
Electrical Hazard Rated
Yes
Waterproof Type
None
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.27
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.