Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070232


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070232
UPC #
726363596355
Country of Origin
China

Dimensions

Size
13
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Metatarsal Guard
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Waterproof Type
Scubaliner
Removable Insole
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Ninety Degree Heel
No
Liner Material
Mesh
Non-Marking Sole
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Cleated Rubber
Electrical Hazard Rated
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Insole System
EVA
Chemical Resisting Sole
No
Completely Non Metallic
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insulated
No
Footwear Closure Type
Lace Up
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
Marlboro Lo Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
All-Leather Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Material
EVA
Construction
Direct Attached
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.