Men's 6-Inch Work Boot, 5 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614645


product price: $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614645
UPC #
094729127421
Country of Origin
United States

Dimensions

Size
5
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
5
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Footwear Construction Type
Welted
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Removable Insole
Yes
Metatarsal Guard
External
Insole System
Nonremovable
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Midsole Material
Rubber
Footwear Sole Pattern
Textured
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Wide Toe Cap
Yes
Upper Material Description
Leather
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Brown
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Conductive
No
Max. Heat Rating
300 Degrees F
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
Construction
Welted
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.