
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 15D
Mfr # A8816-15D
Zoro # G022926408
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Standards
AT, EH, WP, SR
Color
Black
Footwear Width
D
Series
Blacksmith
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-15D
Zoro #
G022926408
UPC #
810151188386
Country of Origin
China
Dimensions
Footwear Width
D
Size
15
Width
D
Details
Standards
AT, EH, WP, SR
Color
Black
Item
Boot
Series
Blacksmith
Gender
Men
Outsole Material
Rubber
Style Number
A8816
Metatarsal Guard (Yes, No)
No
Midsole Material
EVA
Toe Type
Aluminum
Removable Insole
Yes
Upper Material
Leather
Liner Material
Textile
Waterproof
Yes
Closure Type
Lace Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.