Men's 6-Inch Work Boot, 6 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614663


product price: $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614663
UPC #
094729127483
Country of Origin
United States

Dimensions

Size
6
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
6
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Liner Material
Synthetic Fabric
Chemical Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Shank Material
Steel
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Upper Boot Material
All Leather
Insole System
Nonremovable
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Series
Int Lo Steel Toe
Heat Resistant
No
Metatarsal Guard Style
External
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.71
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.