Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614697


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614697
UPC #
094729112038
Country of Origin
United States

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Insole System
Nonremovable
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
External
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Insulated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Midsole Material
Rubber
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Shank Material
Steel
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Brown
Series
Int Lo Steel Toe
Slip Resistant
No
Metatarsal Guard Style
External
Heat Resistant
No
Heel Style
Defined Heel
Style Family
6-Inch Work Boot
Construction
Welted
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.