This item is Discontinued.

Carolina Shoe Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Brown, CA9599 CA9599

Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Brown, CA9599 (Discontinued)

  • Mfr # CA9599
  • Zoro # G9036027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA9599
Zoro #
G9036027
UPC #
726363450800
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
CA9599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Insole System
Removable AG7
Shank Material
Steel
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Conductive
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Removable Insole
Yes
Midsole Material
Leather
Non-Marking Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Steel Toe
Metatarsal Guard Style
Internal
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Series
CA9599
Slip Resistant
No
Non-Marking Upper
No
Outsole Technology
Vibram(R)
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.