Zoro Homepage

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, CA5520

  • Mfr # CA5520

  • Zoro # G9061525


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G9061525
UPC #
726363512768
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Upper Boot Material
All Leather
Series
CA5520
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Static Dissipative
No
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Insulated
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Nonremovable
Removable Insole
Yes
Midsole Material
EVA
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Shank Material
Non-Metallic
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Footwear Shank Type
Non-Metallic
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.