Men's 6-Inch Work Boot, 7 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058822


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G9058822
UPC #
726363895731
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Ninety Degree Heel
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Textured
Liner Material
Nylon
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Wet
0.56
Conductive
No
Static Dissipative
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Upper Material Description
Leather
Insole System
Removable AG7
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Completely Non Metallic
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Oil Resisting Sole
No
Footwear Closure Type
Lace Up
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
External
Heel Style
Defined Heel
Series
599
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
All-Leather Upper
Yes
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.