Men's 6-Inch Work Boot, 8 1/2 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616325


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G8616325
UPC #
094729115497
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.73
Shank Material
Steel
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Oil Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Upper Material Description
Leather
Wide Toe Cap
Yes
Max. Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Removable Insole
Yes
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Footwear Construction Type
Welted
Static Dissipative
No
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Upper Color
Brown
Heat Resistant
No
Series
599
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
External
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.73
Toe Cap Material
Steel
Construction
Welted
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.