Men's 6-Inch Work Boot, 8 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614706


product price: $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614706
UPC #
094729130742
Country of Origin
United States

Dimensions

Size
8
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Closure Type
Lace Up
Insulated
No
Shank Material
Steel
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Insole System
Nonremovable
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Series
Int Lo Steel Toe
Slip Resistant
No
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.71
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.