
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 8EE
Mfr # A8816-8EE
Zoro # G922925976
product price:Â $126.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Liner Material
Textile
Gender
Men
Closure Type
Lace Up
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-8EE
Zoro #
G922925976
UPC #
810151188430
Country of Origin
China
Dimensions
Footwear Width
EE
Size
8
Width
EE
Details
Waterproof
Yes
Liner Material
Textile
Gender
Men
Closure Type
Lace Up
Removable Insole
Yes
Style Number
A8816
Metatarsal Guard (Yes, No)
No
Toe Type
Aluminum
Standards
AT, EH, WP, SR
Midsole Material
EVA
Item
Boot
Color
Black
Upper Material
Leather
Series
Blacksmith
Outsole Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.