Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061884


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061884
UPC #
726363511037
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.89
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Insulated
No
Metal Chip Resisting Sole
No
Conductive
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Shank Material
Non-Metallic
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.68
Standards
ASTM F2413-18
Liner Material
Mesh
Footwear Construction Type
Cemented
Insole System
Removable AG7
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Black, Brown
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.