Men's 6-Inch Work Boot, 9 1/2 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058856


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G9058856
UPC #
726363895786
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.73
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Insulated
No
Completely Non Metallic
No
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Steel
Conductive
No
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Insole System
Removable AG7
Max. Heat Rating
300 Degrees F
Liner Material
Nylon
Midsole Material
Polyurethane
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Upper Material Description
Leather
Shank Material
Steel
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Series
599
Non-Marking Upper
No
Metatarsal Guard Style
External
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Construction
Welted
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.