Zoro Homepage

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6621577


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6621577
UPC #
726363661213
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insulation Type
None
Ninety Degree Heel
No
Static Dissipative
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Wide Toe Cap
No
For Outdoor Traction
Yes
Midsole Material
None
Non-Marking Sole
No
Waterproof Type
Scubaliner
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Removable Insole
Yes
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Last Number or Name
Cathode
Predominant Footwear Color
Brown
Insulated
No
Insole System
Removable
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.81
Upper Material Description
Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Non Metallic Upper
No
Footwear Style
8 in Work Boot
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.27
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Construction
Cemented
All-Leather Upper
Yes
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.27
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5589

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.