Men's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Dark Gray, 11 1/2 D

  • Mfr # CA1900

  • Zoro # G102568269


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1900
Zoro #
G102568269
UPC #
726363702787
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
D
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Dark Gray
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Gray
Static Dissipative
Yes
Shank Material
Fiberglass
Liner Material
Mesh
Heel Style
Flat Heel
Midsole Material
EVA
Metal Chip Resisting Sole
No
Conductive
No
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard Style
None
Completely Non Metallic
No
Safety Criteria
Static Dissipative (SD)
CSA Footwear Standard
No Puncture Protection
Upper Color
Gray
Standards
ASTM F2413
Non-Marking Sole
No
Style Number
CA1900
Non-Marking Upper
No
Puncture Resistant Insole
No
Footwear Shank Type
Fiberglass
Insulated
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Upper Boot Material
Mesh
Chemical Resisting Sole
No
Footwear Shank
Yes
Insole Material
Polyurethane
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Style Family
Athletic Shoe
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Dark Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number CA1900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.