Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, 9 1/2 Mesh Upper, Aluminum Toe, Brown, CA5574

  • Mfr # CA5574

  • Zoro # G602589627


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5574
Zoro #
G602589627
UPC #
726363706433
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Footwear Width
D
Width
D
Size (PRINT)
9 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Brown
Midsole Material
EVA
Last Number or Name
5574
Footwear Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Fair
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Upper Color
Brown
Insulated
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Max. Heat Rating
Not Rated
Waterproof Type
None
Oil Resisting Sole
Yes
Conductive
No
Metatarsal Guard Style
None
Resists
Slips
Non-Marking Sole
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
Safety Criteria
Static Dissipative (SD)
Upper Material Description
Leather
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Heat Resistant
No
Upper Boot Material
Mesh
Features
Removable EVA Footbed, Slip Resisting EVA
CSA Footwear Standard
No Puncture Protection
Heel Style
Flat Heel
Liner Material
Mesh
Style Number
CA5574
Non-Marking Upper
No
Completely Non Metallic
No
Predominant Footwear Color
Brown
Item
Chelsea Boot
Insole Material
EVA
Closure
Pull On
Heel Definition
Flat Heel
Style Family
Chelsea Boot
Construction
Cemented
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number CA5574

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.