Men's Loafer Shoe, 10 1/2, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G106626538


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5595
Zoro #
G106626538
UPC #
726363726264
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
10 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Shank Material
Nylon
Outsole Technology
Rubber
Wide Toe Cap
No
Waterproof Type
None
Footwear Construction
Cemented
Standards
ASTM F2413 18
Chain Saw Cut Resistant
No
Resists
Oils, Slips
Upper Material
Leather
Upper Material Description
Nubuck Umber Leather
Removable Insole
Yes
Insole Material
Polyurethane
Last Number or Name
5595
Midsole Material
EVA
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Ninety Degree Heel
No
Footwear Closure Type
Slip on
Midsole Technology
Cemented
Non-Marking Upper
No
Heat Resistant
No
Footwear Sole Pattern
Shallow lug
Non-Marking Sole
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Not Rated
Slip Resistant
Yes
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Metatarsal Guard Style
None
For Outdoor Traction
No
Footwear Style
Loafer Shoe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Insulated
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Insulation Type
None
Closure Type
Slip on
Lugs
Rubber
Insole Color
Black
Outsole Material
Rubber
Footwear Shank Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Outsole Color
Brown
Liner Material
Mesh
Heel Style
Flat Heel
Insole System
EVA, Removable
Toe Shape
Round
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Upper Color
Brown
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Toe Style
Round Toe
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Wet
0.75
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Toe Cap Material
Composite
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
0.91
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Rubber
Midsole Technology (PRINT)
Cemented
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.