Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 8D

  • Mfr # A7380-8D

  • Zoro # G822926301


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Footwear Closure Type
Lace Up
Style Number
A7380
Color
Brown
Liner Material
Moisture Wicking Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7380-8D
Zoro #
G822926301
UPC #
198311032138
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
8

Details

Upper Material
Leather
Footwear Closure Type
Lace Up
Style Number
A7380
Color
Brown
Liner Material
Moisture Wicking Nylon
Gender
Men
Toe Type
Carbon Nano-Fiber
Removable Insole
Yes
Midsole Material
PU
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Item
Mid Boot
Waterproof
Yes
Outsole Material
Rubber
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.