Men's Logger Boot, 10 1/2 EE, Steel Toe, 8 in H, Black, CA9823

  • Mfr # CA9823

  • Zoro # G8620902


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9823
Zoro #
G8620902
UPC #
094729122525
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
Logger Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Style
Logger Boot
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Predominant Footwear Color
Black
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
Removable Insole
No
Footwear Sole Pattern
Lug
Liner Material
Nylon
Midsole Material
Leather
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-18
Non Metallic Upper
No
Insulated
No
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Completely Non Metallic
No
Metatarsal Guard
No
Conductive
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Insole System
Nonremovable
Ninety Degree Heel
No
Static Dissipative
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
Elm Steel Toe
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Insole Technology
Non-Removable
Style Family
Logger Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA9823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.