Men's Logger Boot, 10 D, Steel Toe, 8 in H, Black, CA9823

  • Mfr # CA9823

  • Zoro # G8620796


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9823
Zoro #
G8620796
UPC #
094729094617
Country of Origin
China

Dimensions

Size
10
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
8 in

Details

Item
Logger Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Insole System
Nonremovable
Standards
ASTM F2413-18
Removable Insole
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Conductive
No
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Wide Toe Cap
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Footwear Style
Logger Boot
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Waterproof Type
Scubaliner
Non Metallic Upper
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Midsole Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
Elm Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.83
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Logger Boot
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Construction
Welted
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA9823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.