Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 14 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G105258426


product price:  $95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8225
Zoro #
G105258426
UPC #
617420223034
Country of Origin
China

Dimensions

Size
14
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
CSA Footwear Standard
No
Heat Resistant
Yes
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Upper Material Description
Leather
Insole System
Removable
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Ninety Degree Heel
Yes
Completely Non Metallic
No
Liner Material
Nylon
Midsole Material
Polyurethane
Insole Color
Black
Footwear Style
6 in Work Boot
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Brown
Metatarsal Guard
No
Insole Material
Memory Foam
Last Number or Name
8225
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Construction
Direct Attach
Removable Insole
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Insulation Type
None
Non-Marking Upper
No
Footwear Shank Type
Nylon
Footwear Closure Type
Front Lace
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Static Dissipative
No
Upper Color
Brown
Max. Heat Rating
300 Degrees F
Closure Type
Lace Up
Laces Color
Black
Footwear Shank
Yes
Midsole Technology
Direct Attach
Outsole Color
Black
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insulated
No
Slip Resistant
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Lugs
Metal
Conductive
No
Toe Style
Round Toe
Toe Shape
Round
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Heel Style
Defined Heel
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Direct Attach
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.