Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 11 1/2 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618714


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618714
UPC #
094729125830
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.83
Conductive
No
Upper Material Description
Leather
Completely Non Metallic
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Insulation Type
Thinsulate(R)
Chemical Resisting Sole
No
Liner Material
Nylon
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Midsole Material
Rubber
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Insulation Weight
600 g
Non-Marking Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Closure Type
Lace Up
Waterproof Type
Scubaliner
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Metatarsal Guard
No
Wide Toe Cap
No
Shank Material
Steel
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Insole System
Nonremovable
Footwear Construction Type
Welted
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
CA5821
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Construction
Welted
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.