Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 11 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618827


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618827
UPC #
094729099117
Country of Origin
China

Dimensions

Size
11
Width
EEEE
Height
8 in
Footwear Width
4E
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Metatarsal Guard
No
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insulation Weight
600 g
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Shank Material
Steel
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.83
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Ninety Degree Heel
No
Static Dissipative
No
Chemical Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Footwear Style
Logger Boot
Oil Resisting Sole
Yes
Insole System
Nonremovable
Footwear Sole Pattern
Lug
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Insulation Type
Thinsulate(R)
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CA5821
Slip Resistant
No
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Non-Removable
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Construction
Welted
Style Family
Logger Boot
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Insulation Weight (PRINT)
600 g
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.