Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 12 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618626


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618626
UPC #
094729101339
Country of Origin
China

Dimensions

Size
12
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
8 in
Size (PRINT)
12

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
Thinsulate(R)
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Insulation Weight
600 g
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Insole System
Nonremovable
Liner Material
Nylon
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Conductive
No
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Style
Logger Boot
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
Midsole Material
Rubber
Footwear Shank Type
Steel
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CA5821
Upper Color
Brown
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.83
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Lace Up
Insole Technology
Non-Removable
Construction
Welted
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
600 g
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.