Zoro Homepage

Men's Logger Boot, 7 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G9062076


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G9062076
UPC #
726363463800
Country of Origin
China

Dimensions

Size
7
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
7

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
Yes
Metatarsal Guard
No
Waterproof Type
Scubaliner
Ninety Degree Heel
No
Shank Material
Steel
Predominant Footwear Color
Brown
Static Dissipative
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Insulation Type
Thinsulate(R)
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulation Weight
600 g
Wide Toe Cap
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.83
Non-Marking Sole
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Removable Insole
No
Footwear Sole Pattern
Lug
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Logger Boot
Conductive
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Series
CA5821
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Tailbrelle(R)
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Welted
Toe Cap Material
Steel
Style Family
Logger Boot
Insole Technology
Non-Removable
Insulation Technology
Thinsulate(R)
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insulation Weight (PRINT)
600 g
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.