Men's Logger Boot, 8 1/2 D, Steel Toe, 8 in H, Black, CA9823

  • Mfr # CA9823

  • Zoro # G8620762


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9823
Zoro #
G8620762
UPC #
094729115299
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Conductive
No
Puncture Resistant Insole
No
Static Dissipative
No
Waterproof Type
Scubaliner
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Liner Material
Nylon
Insulated
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Non-Marking Sole
No
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Footwear Style
Logger Boot
Insole System
Nonremovable
Metal Chip Resisting Sole
No
Removable Insole
No
Midsole Material
Leather
Predominant Footwear Color
Black
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
Elm Steel Toe
Heel Style
Defined Heel
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Liner Technology
Tailbrelle(R)
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA9823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.