Men's Logger Boot, 8 1/2 EE, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060091


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060091
UPC #
726363081066
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Removable Insole
No
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Wet
0.73
Ninety Degree Heel
No
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Conductive
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Deep Lug
Liner Material
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
Logger Boot
Midsole Material
Rubber
Static Dissipative
No
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Series
1821
Upper Color
Brown
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.