Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 1/2 D, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620491


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620491
UPC #
094729118535
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Nylon
Waterproof Type
Scubaliner
Wide Toe Cap
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Footwear Style
Logger Boot
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Insole System
Nonremovable
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
CA9821
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Insole Technology
Non-Removable
Liner Technology
Tailbrelle(R)
Construction
Welted
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
Logger Boot
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.83
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.