Men's Logger Boot, 9 1/2 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618793


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618793
UPC #
094729119709
Country of Origin
China

Dimensions

Size
9 1/2
Width
EEEE
Height
8 in
Footwear Width
4E
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Insulated
Yes
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Liner Material
Nylon
Footwear Style
Logger Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Insole System
Nonremovable
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Metatarsal Guard
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulation Type
Thinsulate(R)
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Footwear Shank Type
Steel
Max. Heat Rating
300 Degrees F
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chain Saw Cut Resistant
No
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Defined Heel
Series
CA5821
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Logger Boot
Construction
Welted
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.