Shop FIFTHPULSE
See all product information
Create Account
Disposable Gloves, 3 mil Palm, Nitrile, XS, 150 PK, Violet Blue
- Mfr # FMN100543
- Zoro # G711906674
product price:Â
$
19.99
/pk of 150, $0.13/ea
Key Features
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMN100543
- Zoro #
- G711906674
- UPC #
- 840331600384
- Country of Origin
- Malaysia
Dimensions
- Size
- XS
- Palm Thickness
- 3 mil
Details
- Item
- Disposable Gloves
- Color
- Violet Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
Description
FifthPulse Biodegradable Nitrile Exam Gloves are made to be an eco-friendly alternative to regular nitrile gloves. Biodegradable gloves break down quicker than regular gloves, therefore aiding the environment. Our biodegradable gloves don't sacrifice comfort and durability. They are highly flexible and comfortable in addition to having textured fingertips that can be used with touchscreens.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.