Men's Logger Boot, 9 D, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9059994


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9059994
UPC #
726363080847
Country of Origin
China

Dimensions

Size
9
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
8 in
Size (PRINT)
9

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Nonremovable
Static Dissipative
No
Footwear Style
Logger Boot
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
No
Liner Material
Leather
Shank Material
Steel
Chemical Resisting Sole
No
Upper Material Description
Leather
Non-Marking Sole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Conductive
No
Footwear Sole Pattern
Deep Lug
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Footwear Construction Type
Welted
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.91
Oil Resisting Sole
Yes
Midsole Material
Rubber
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Series
1821
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Brown
Style Family
Logger Boot
Insole Technology
Non-Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Construction
Welted
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.