Men's Met Guard Heavy Duty Work Boot, 10 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615844


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615844
UPC #
094729121115
Country of Origin
United States

Dimensions

Size
10 1/2
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Nonremovable
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
External
Ninety Degree Heel
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Insulated
No
Midsole Material
Polyurethane
Non Metallic Upper
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Liner Material
Synthetic Fabric
Conductive
No
Footwear Shank Type
Steel
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
External
Series
Int Hi Steel Toe
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Non-Removable
Heel Definition
Flat Heel
Closure
Lace Up
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
External
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.