Men's Met Guard Heavy Duty Work Boot, 11 1/2 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8616002


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8616002
UPC #
094729125182
Country of Origin
United States

Dimensions

Size
11 1/2
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Liner Material
Synthetic Fabric
Chain Saw Cut Resistant
No
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Wet
0.71
Insulated
No
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Removable Insole
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Predominant Footwear Color
Brown
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Static Dissipative
No
Non Metallic Upper
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
External
Upper Color
Brown
Series
Int Hi Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Flat Heel
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
All-Leather Upper
Yes
Construction
Welted
Closure
Lace Up
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.71
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.