Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 8.5W

  • Zoro # G9020523


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9546 SZ: 8.5W
Zoro #
G9020523
UPC #
016134490181
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Membrane
Metatarsal Guard
No
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Liner Material
Polyester
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Midsole Material
EVA
Wide Toe Cap
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insole System
Full Sock
Footwear Style
Hiker Boot
Completely Non Metallic
No
Shank Material
Fiberglass
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.78
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
N9546
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Style Family
Hiker Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.57
Heel Definition
Flat Heel
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
All-Leather Upper
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.