Men's Met Guard Heavy Duty Work Boot, 11 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615853


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615853
UPC #
094729097243
Country of Origin
United States

Dimensions

Size
11
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Static Dissipative
No
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Removable Insole
No
Completely Non Metallic
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Non-Marking Sole
No
Insole System
Nonremovable
Electrical Hazard Rated
Yes
Conductive
No
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Series
Int Hi Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
External
Heat Resistant
No
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products