Men's Met Guard Heavy Duty Work Boot, 6 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615765


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615765
UPC #
094729111413
Country of Origin
United States

Dimensions

Size
6 1/2
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.71
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Upper Material Description
Leather
Footwear Sole Pattern
Textured
Standards
ASTM F2413-18
Static Dissipative
No
Removable Insole
No
Non-Marking Sole
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Conductive
No
Footwear Shank Type
Steel
Ninety Degree Heel
No
Wide Toe Cap
Yes
Shank Material
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Nonremovable
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Metatarsal Guard
External
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Series
Int Hi Steel Toe
Slip Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
External
Style Family
8-Inch Work Boot
Insole Technology
Non-Removable
Liner Technology
Dri-Lex(R)
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.91
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Liner Material (PRINT)
Synthetic Fabric
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.