Men's Met Guard Heavy Duty Work Boot, 7 1/2 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615923


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615923
UPC #
094729112748
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Conductive
No
Puncture Resistant Insole
No
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Liner Material
Synthetic Fabric
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
Yes
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Metatarsal Guard
External
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Series
Int Hi Steel Toe
Upper Color
Brown
Slip Resistant
No
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
External
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.