Shop NAUTILUS SAFETY FOOTWEAR

Men's Hiker Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, N9546

  • Mfr # N9546 SZ: 7.5M

  • Zoro # G9020392


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N9546 SZ: 7.5M
Zoro #
G9020392
UPC #
016134488065
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
N9546
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Membrane
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Wide Toe Cap
No
Non-Marking Sole
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Insulation Type
None
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Polyester
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Chemical Resisting Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Style
Hiker Boot
Max. Heat Rating
Not Rated
Insole System
Full Sock
Insulated
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Upper Color
Brown
Series
N9546
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Insole Technology
Full Sock
Style Family
Hiker Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Wet
0.57
Construction
Cemented
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Toe Shape
Round
Includes Metatarsal Guard
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number N9546

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.