Men's Met Guard Heavy Duty Work Boot, 8 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615792


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615792
UPC #
094729130759
Country of Origin
United States

Dimensions

Size
8
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Shank Material
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Brown
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Static Dissipative
No
Wide Toe Cap
Yes
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Oil Resisting Sole
Yes
Non Metallic Upper
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metatarsal Guard
External
Conductive
No
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Flat Heel
Upper Color
Brown
Slip Resistant
No
Series
Int Hi Steel Toe
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Closure
Lace Up
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
8-Inch Work Boot
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.